Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64Gb Jetflash 710 Silver Usb 3.0

  • Mfr # TS64GJF710S

  • Zoro # G0589317


product price: $40.29
/ea

Key Features

Storage Capacity
64 GB
Color
Silver
Features
Shock Resistant, Ergonomic, Water Resistant, Dust Resistant
Host Interface
USB 3.0
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS64GJF710S
Zoro #
G0589317
UPC #
760557830191
Country of Origin
Unknown

Dimensions

Width
0.5 in
Length
0.9 in
Height
0.2 in

Details

Item
Flash Drive
Storage Capacity
64 GB
Color
Silver
Features
Shock Resistant, Ergonomic, Water Resistant, Dust Resistant
Host Interface
USB 3.0
Mount Type
External

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.