Zoro Homepage

64Gb Jetflash 730

  • Mfr # TS64GJF730

  • Zoro # G0401656


product price: $30.39
/ea

Key Features

Storage Capacity
64 GB
Color
White
Features
LED Indicator
Length
2.4"
Width
0.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS64GJF730
Zoro #
G0401656
UPC #
760557824893
Country of Origin
Unknown

Dimensions

Length
2.4"
Width
0.7"
Height
0.3"

Details

Item
Flash Drive
Storage Capacity
64 GB
Color
White
Features
LED Indicator
Host Interface
USB 3.0
Form Factor
External
Compatible With
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Microsoft Windows 2000, Apple Mac OS 9.0 or later, Linux Kernel 2.4.2 or later

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.