Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64Gb Jetflash 780

  • Mfr # TS64GJF780

  • Zoro # G0404121


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
64 GB
Maximum Read Speed
210 MB/s
Maximum Write Speed
140 MB/s
Design
Checkerboard
Compatibility
Supported Operating Systems:Microsoft Windows 2000Microsoft Windows XPMicrosoft Windows VistaMicrosoft Windows 7Microsoft Windows 8Apple Mac OS 9.0 or laterLinux Kernel 2.4.2 or later
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS64GJF780
Zoro #
G0404121
UPC #
760557824701
Country of Origin
Unknown

Dimensions

Width
0.8 in
Height
0.3 in
Length
2.8 in

Details

Item
Flash Drive
Storage Capacity
64 GB
Maximum Read Speed
210 MB/s
Maximum Write Speed
140 MB/s
Design
Checkerboard
Compatibility
Supported Operating Systems:Microsoft Windows 2000Microsoft Windows XPMicrosoft Windows VistaMicrosoft Windows 7Microsoft Windows 8Apple Mac OS 9.0 or laterLinux Kernel 2.4.2 or later
Host Interface
USB 3.0
Mount Type
External
Compatible With
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Apple Mac OS 9.0 or later, Linux Kernel 2.4.2 or later

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.