Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64Gb Microsdxc Class10 U1 W/Adapter

  • Mfr # TS64GUSDU1

  • Zoro # G0403327


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Storage Capacity
64 GB
Features
ECC Support
Number of Memory Cards
1
Speed Class Rating
Class 10/UHS-I
Memory Speed
400x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS64GUSDU1
Zoro #
G0403327
UPC #
760557825722
Country of Origin
Unknown

Dimensions

Thickness
39.4 mil
Length
0.6 in
Width
0.4 in

Details

Item
microSDXC
Storage Capacity
64 GB
Features
ECC Support
Number of Memory Cards
1
Speed Class Rating
Class 10/UHS-I
Memory Speed
400x
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.