Zoro Homepage

64GB SDXC CLASS 10

  • Mfr # TS64GSDXC10M

  • Zoro # G0813448


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
64 GB
Maximum Read Speed
20-MB/s
Maximum Write Speed
20-MB/s
Thickness
82.7 mil
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS64GSDXC10M
Zoro #
G0813448
UPC #
760557827498
Country of Origin
Unknown

Dimensions

Thickness
82.7 mil
Width
0.9 in
Length
1.3 in

Details

Item
SDXC
Storage Capacity
64 GB
Maximum Read Speed
20-MB/s
Maximum Write Speed
20-MB/s
Speed Class Rating
Class 10
Features
Write Protection Switch, ECC Support
Number of Memory Cards
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.