Zoro Homepage
This item is Discontinued.
Transcend Information 64Gb Sdxc Class10 Uhs-I, 300X TS64GSDU1

64Gb Sdxc Class10 Uhs-I, 300X (Discontinued)

  • Mfr # TS64GSDU1
  • Zoro # G0504249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS64GSDU1
Zoro #
G0504249
UPC #
760557826491
Country of Origin
Unknown

Details

Storage Capacity
64 GB
Features
ECC Support, Write Protection Switch; Environmentally Friendly
Type
SDXC
Speed Class Rating
Class 10/UHS-I
Number of Memory Cards
1
Memory Speed
300x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.