64Gb;M.2 2242 Mts550T;Sata3;3D Tlc (Discontinued)
- Mfr # TS64GMTS550T
- Zoro # G500691477
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS64GMTS550T
Zoro #
G500691477
UPC #
-
Country of Origin
Unknown
Dimensions
Width
0.9"
Depth
1.7"
Height
0.1"
Details
Product Type
Solid State Drive
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.