8Gb Ddr3 1333 Reg-Dimm 2Rx4 (Discontinued)
- Mfr # TS1GKR72V3Y
- Zoro # G000691465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS1GKR72V3Y
Zoro #
G000691465
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1.2"
Length
5.3"
Thickness
50 mil
Memory Size
8 GB
Details
Product Type
RAM Module
Number of Pins
240-pin
Compatibility
HP-COMPAQ StorageWorks X1400 G2 NAS Server, Fujitsu PRIMERGY BX620 S6 Server, Acer Servers: Altos R520 M2, Altos R720 M2, AR360 F1, AR380 F1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.