8GB DDR3 1600 UNBUFFERED SO-DIMM 2RX8 1.50V 204P INDUSTRIAL GRADE / WIDE TEMP -
Mfr # TS1GSK64V6H-I
Zoro # G414877271
product price:Â $549.99
/ea
Free Shipping & Returns
Key Features
Width
1.2 in
Memory Standard
DDR3-1600/PC3-12800
Length
2.7 in
Memory Size
8 GB
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS1GSK64V6H-I
Zoro #
G414877271
UPC #
760557824671
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.2 in
Length
2.7 in
Memory Size
8 GB
Thickness
39.4 mil
Details
Memory Standard
DDR3-1600/PC3-12800
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Memory Speed
1600 MHz
Plating
Gold Plated
Number of Pins
204
Signal Processing
Unbuffered
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
CAS Latency
CL11
Error Checking
Non-ECC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.