8GB DDR3L 1600 ECC-DIMM CL11 2RX8
Mfr # TS1GLK72W6H
Zoro # G614879167
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR3 SDRAM
Green Environmental Attribute
Environmentally Friendly
Device Supported
Server
Memory Voltage
1.35V
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS1GLK72W6H
Zoro #
G614879167
UPC #
760557824244
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.2 in
Memory Size
8 GB
Details
Memory Technology
DDR3 SDRAM
Green Environmental Attribute
Environmentally Friendly
Device Supported
Server
Memory Voltage
1.35V
Error Checking
ECC
Number of Modules
(1) 8GB
Memory Speed
1600 MHz
Number of Pins
240
Item
RAM Module
CAS Latency
CL11
Signal Processing
Unbuffered
Memory Standard
DDR3-1600/PC3-12800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.