8GB DDR3L 1600 ECC UNBUFFERED SO-DIMM LOW VOLTAGE 1.35V 2RX8 204PIN

  • Mfr # TS1GSK72W6H

  • Zoro # G514877386


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
CAS Latency
CL11
Memory Standard
DDR3-1600/PC3-12800
Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1GSK72W6H
Zoro #
G514877386
UPC #
760557823919
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.2 in
Memory Size
8 GB

Details

Memory Technology
DDR3 SDRAM
Item
RAM Module
Memory Speed
1600 MHz
CAS Latency
CL11
Memory Standard
DDR3-1600/PC3-12800
Features
Heatsink
Number of Pins
204
Number of Modules
(1) 4GB
Error Checking
ECC
Memory Voltage
1.35V
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.