Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB DDR4 2133 U-DIMM 2RX8

  • Mfr # TS1GLH64V1H

  • Zoro # G214877402


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
288
Memory Speed
2133 MHz
CAS Latency
CL15
Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1GLH64V1H
Zoro #
G214877402
UPC #
760557829560
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB
Width
1.2 in

Details

Number of Pins
288
Memory Speed
2133 MHz
CAS Latency
CL15
Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Item
RAM Module
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.