8GB DDR4 2133 UNBUFFERED NON-ECC SO-DIMM 1.2V 2RX8 260PIN 512MX8 / CL = 15
Mfr # TS1GSH64V1H
Zoro # G714877223
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Error Checking
Non-ECC
Length
2.7 in
Memory Speed
2133 MHz
Thickness
47.2 mil
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS1GSH64V1H
Zoro #
G714877223
UPC #
760557831600
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.7 in
Thickness
47.2 mil
Width
1.2 in
Memory Size
8 GB
Details
Error Checking
Non-ECC
Item
RAM Module
Memory Speed
2133 MHz
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
Number of Pins
260
CAS Latency
CL15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.