Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Gb Micro Sdhc10(No Adapter)

  • Mfr # TS8GUSDC10M

  • Zoro # G0492297


product price: $49.49
/ea

Key Features

Storage Capacity
8 GB
Maximum Read Speed
20-MB/s
Maximum Write Speed
16-MB/s
Features
ECC Support
Speed Class Rating
Class 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS8GUSDC10M
Zoro #
G0492297
UPC #
760557824848
Country of Origin
Unknown

Dimensions

Length
0.6 in
Width
0.4 in
Thickness
39.4 mil

Details

Item
microSDHC
Storage Capacity
8 GB
Maximum Read Speed
20-MB/s
Maximum Write Speed
16-MB/s
Features
ECC Support
Speed Class Rating
Class 10
Number of Memory Cards
1
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.