Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

960Gb;Jetdrive 520 For Mba 11In;13In M12 (Discontinued)

  • Mfr # TS960GJDM520
  • Zoro # G100448358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS960GJDM520
Zoro #
G100448358
UPC #
-
Country of Origin
Unknown

Details

Features
LED Indicator, TRIM Command, Multi-level Cell Flash, S.M.A.R.T
Product Type
Solid State Drive
Compatibility
Apple MacBook Air 11" and 13"(Mid 2012):5.1, 5.2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.