Zoro Homepage

CFEXPRESS CARD READER

  • Mfr # TS-RDE2

  • Zoro # G215659793


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Data Transfer Rate
2.50-GB/s
Height
3 in
Host Interface
USB 3.2 (Gen 2)
Depth
0.6 in
Width
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-RDE2
Zoro #
G215659793
UPC #
760557849407
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 in
Depth
0.6 in
Width
2.1 in

Details

Data Transfer Rate
2.50-GB/s
Item
Flash Reader
Host Interface
USB 3.2 (Gen 2)
Mount Type
External
Memory Card Supported
CFexpress Type B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.