Zoro Homepage

DDR3 1600 SO-DIMM 4GB 11-11-11 1RX8

  • Mfr # TS512MSK64V6H

  • Zoro # G214879109


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.50V
Number of Modules
(1) 4GB
Signal Processing
Unbuffered
Memory Size
4 GB
Memory Standard
DDR3-1600/PC3-12800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS512MSK64V6H
Zoro #
G214879109
UPC #
760557825586
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
4 GB
Thickness
39.4 mil
Length
2.7 in
Width
1.2 in

Details

Memory Voltage
1.50V
Number of Modules
(1) 4GB
Signal Processing
Unbuffered
Memory Standard
DDR3-1600/PC3-12800
Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM
Item
RAM Module
Number of Pins
204
CAS Latency
CL11
Error Checking
Non-ECC
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.