Zoro Homepage

DDR3 204PIN SO-DIMM DDR3-1333 UNBUFFER NON-ECC MEMORY

  • Mfr # TS256MSK64V3N-I

  • Zoro # G914879133


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
204
Memory Standard
DDR3-1333/PC3-10600
Width
1.2 in
Memory Speed
1333 MHz
Memory Size
2 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS256MSK64V3N-I
Zoro #
G914879133
UPC #
760557820352
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.2 in
Memory Size
2 GB
Length
2.7 in
Thickness
39.4 mil

Details

Number of Pins
204
Memory Standard
DDR3-1333/PC3-10600
Memory Speed
1333 MHz
Item
RAM Module
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Technology
DDR3 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.