Zoro Homepage

DDR3 SDRAM - 2 GB - DIMM 240-PIN - 1333 MHZ - NON ECC

  • Mfr # TS256MLK64V3U

  • Zoro # G514879007


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Error Checking
Non-ECC
Thickness
50 mil
Length
5.3 in
Memory Technology
DDR3 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS256MLK64V3U
Zoro #
G514879007
UPC #
760557813002
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
50 mil
Length
5.3 in
Memory Size
2 GB
Width
1.2 in

Details

Green Environmental Attribute
Environmentally Friendly
Error Checking
Non-ECC
Memory Technology
DDR3 SDRAM
Number of Pins
240
Signal Processing
Unbuffered
Device Supported
Desktop PC
Memory Speed
1333 MHz
Memory Standard
DDR3-1333/PC3-10600
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.