Shop TRANSCEND INFORMATION
See all product information
Create Account
External Hub = Xc
- Mfr # TS-HUB3K
- Zoro # G0479800
product price:Â
$
45.49
/ea
Key Features
Host Interface
USB
Data Transfer Rate
5-GB/s
Depth
1.9 in
Platform Supported
PC
Total Number of USB Ports
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS-HUB3K
- Zoro #
- G0479800
- UPC #
- 760557820796
- Country of Origin
- Unknown
- Host Interface
- USB
- Data Transfer Rate
- 5-GB/s
- Platform Supported
- PC
- Total Number of USB Ports
- 4
- Number of USB 3.0 Ports
- 4
- Item
- USB Hub
Dimensions
- Depth
- 1.9 in
- Width
- 3.1 in
- Height
- 0.6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.