
Flash Memory Card - 16 Gb - Compactflash Card - 3.3/5 V - Ata -
Mfr # TS16GCF133
Zoro # G0292121
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Storage Capacity
16 GB
Includes
Quick Installation Guide, Warranty Card, Carrying Case.
Features
Environmentally Friendly
Memory Speed
133x
Number of Memory Cards
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS16GCF133
Zoro #
G0292121
UPC #
760557810339
Country of Origin
Unknown
Details
Item
CompactFlash
Storage Capacity
16 GB
Includes
Quick Installation Guide, Warranty Card, Carrying Case.
Features
Environmentally Friendly
Memory Speed
133x
Number of Memory Cards
1
Description
Transcend 16GB CompactFlash (CF) Card - 133x - 16 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.