Zoro Homepage

Flash Memory Card - 2 Gb - Compactflash Card - Data Transfer Rate:

  • Mfr # TS2GCF133

  • Zoro # G0281719


product price: $61.29
/ea

Key Features

Storage Capacity
2 GB
Width
1.4 in
Environmentally Friendly
Yes
Number of Memory Cards
1
Memory Speed
133x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2GCF133
Zoro #
G0281719
UPC #
760557810315
Country of Origin
Unknown

Dimensions

Width
1.4 in

Details

Storage Capacity
2 GB
Item
CompactFlash
Environmentally Friendly
Yes
Number of Memory Cards
1
Memory Speed
133x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.