Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flash Memory Card - 2 Gb - Microsd (No Box And Adapter)

  • Mfr # TS2GUSDC

  • Zoro # G0349390


product price: $45.19
/ea

Key Features

Thickness
39.4 mil
Environmentally Friendly
Yes
Compatible With
Mobile Phones, Portable Devices
Storage Capacity
2 GB
Number of Memory Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS2GUSDC
Zoro #
G0349390
UPC #
760557812937
Country of Origin
Unknown

Dimensions

Thickness
39.4 mil
Width
0.4 in
Length
0.6 in

Details

Environmentally Friendly
Yes
Compatible With
Mobile Phones, Portable Devices
Storage Capacity
2 GB
Number of Memory Cards
1
Item
microSD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.