Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JETFLASH USB 3.1

  • Mfr # TS128GJF280T

  • Zoro # G116130681


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Features
Bad Block Management, Plug & Play, Garbage Collection, Read Disturb, Wear Leveling
Width
0.7 in
Height
0.3 in
Maximum Read Speed
140-MB/s
Maximum Write Speed
40-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS128GJF280T
Zoro #
G116130681
UPC #
760557847397
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.7 in
Height
0.3 in
Length
2.4 in

Details

Features
Bad Block Management, Plug & Play, Garbage Collection, Read Disturb, Wear Leveling
Item
Flash Drive
Maximum Read Speed
140-MB/s
Maximum Write Speed
40-MB/s
Host Interface
USB 3.1 (Gen 1) Type A
Storage Capacity
128 GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.