Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M.2 2280 PCIE GEN3X4 SSD, DOUBLE SIDE

  • Mfr # TS1TMTE115S

  • Zoro # G721709395


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 3.0 x4
Platform Supported
PC
Maximum Read Transfer Rate
3200-MB/s
Endurance (DWPD)
0.2
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1TMTE115S
Zoro #
G721709395
UPC #
760557864431
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Depth
3.1 in
Height
0.1 in

Details

Drive Interface Standard
PCI Express NVMe 3.0 x4
Platform Supported
PC
Maximum Read Transfer Rate
3200-MB/s
Endurance (DWPD)
0.2
Random 4KB Read
250000IOPS
Maximum Write Transfer Rate
2000-MB/s
Random 4KB Write
170000IOPS
Endurance (TBW)
400 TB
Device Supported
Desktop PC
Interface
PCI Express NVMe
Storage Capacity
1 TB
Item
Solid State Drive

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.