M.2 2280 PCIE GEN3X4 SSD, SINGLE SIDE
Mfr # TS500GMTE115S
Zoro # G621706401
product price: $341.52
/ea
Free Shipping & Returns
Key Features
Depth
3.1 in
Device Supported
Desktop PC
Platform Supported
Linux
Interface
PCI Express NVMe
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS500GMTE115S
Zoro #
G621706401
UPC #
760557862697
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.1 in
Height
0.1 in
Width
0.9 in
Details
Device Supported
Desktop PC
Platform Supported
Linux
Interface
PCI Express NVMe
Drive Type
Internal
Endurance (TBW)
200 TB
Color
Black
Random 4KB Read
250000IOPS
Drive Interface Standard
PCI Express 3.0 x4
Storage Capacity
500 GB
Item
Solid State Drive
Maximum Read Transfer Rate
3200-MB/s
Endurance (DWPD)
0.2
Random 4KB Write
170000IOPS
Maximum Write Transfer Rate
2000-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.