Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M.2 2280 PCIE GEN4X4 SSD

  • Mfr # TS1TMTE255S

  • Zoro # G821704207


product price: $701.39
/ea
Free Shipping & Returns

Key Features

Random 4KB Read
700000IOPS
Device Supported
Desktop PC
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (DWPD)
0.33
Endurance (TBW)
1200 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1TMTE255S
Zoro #
G821704207
UPC #
760557854210
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.1 in
Width
0.9 in
Depth
3.1 in

Details

Random 4KB Read
700000IOPS
Device Supported
Desktop PC
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (DWPD)
0.33
Endurance (TBW)
1200 TB
Interface
PCI Express NVMe
Maximum Sequential Read
7.23-GB/s
Random 4KB Write
500000IOPS
Storage Capacity
1 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Write
6.35-GB/s
Item
Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.