Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M.2 2280 PCIE GEN4X4 SSD

  • Mfr # TS2TMTE255S

  • Zoro # G421705062


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
2 TB
Random 4KB Write
500000IOPS
Interface
PCI Express NVMe
Width
0.9 in
Drive Interface Standard
PCI Express NVMe 4.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2TMTE255S
Zoro #
G421705062
UPC #
760557862680
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Height
0.1 in
Depth
3.1 in

Details

Storage Capacity
2 TB
Random 4KB Write
500000IOPS
Interface
PCI Express NVMe
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
700000IOPS
Maximum Sequential Read
7.23-GB/s
Endurance (DWPD)
0.33
Device Supported
Gaming PC
Drive Type
Internal
Maximum Sequential Write
6.35-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (TBW)
1200 TB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.