Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEASURE PCS STOCK=45

  • Mfr # TS8GCF170

  • Zoro # G0397952


product price: $73.29
/ea

Key Features

Storage Capacity
8 GB
Maximum Read Speed
90-MB/s
Maximum Write Speed
60-MB/s
Standards
CE, FCC, BSMI
Thickness
130 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS8GCF170
Zoro #
G0397952
UPC #
760557825098
Country of Origin
Unknown

Dimensions

Thickness
130 mil
Length
1.7 in
Width
1.4 in

Details

Item
CompactFlash
Storage Capacity
8 GB
Maximum Read Speed
90-MB/s
Maximum Write Speed
60-MB/s
Standards
CE, FCC, BSMI
Environmentally Friendly
Yes
Memory Speed
170x
Features
Vibration Proof, UDMA Mode, Temperature Proof, ECC Support, Shock Proof
Number of Memory Cards
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.