Zoro Homepage

RAM MODULE - DDR3 SDRAM - 4 GB - DIMM 240-PIN - 1333 MHZ - NON ECC

  • Mfr # TS512MLK64V3N

  • Zoro # G214878959


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Memory Size
4 GB
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Memory Speed
1333 MHz
Thickness
50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS512MLK64V3N
Zoro #
G214878959
UPC #
760557817338
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
4 GB
Thickness
50 mil
Length
5.3 in

Details

Item
RAM Module
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Memory Speed
1333 MHz
Error Checking
Non-ECC
Green Environmental Attribute
Environmentally Friendly
Number of Pins
240
Device Supported
Desktop PC
Memory Standard
DDR3-1333/PC3-10666

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.