Zoro Homepage

SPORTING A CLASSIC COLOR SCHEME IN A THIN YET ROBUST DESIGN, THE JETFLASH 350/37

  • Mfr # TS32GJF350

  • Zoro # G214879055


product price: $25.65
/ea

Key Features

Storage Capacity
32 GB
Maximum Read Speed
15-MB/s
Maximum Write Speed
11-MB/s
Compatible With
Supported Operating Systems: Microsoft Windows MEMicrosoft Windows 7Microsoft Windows 2000Microsoft Windows XPMicrosoft Windows VistaApple Mac OS 9.0 or laterLinux Kernel 2.4.2 or later
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GJF350
Zoro #
G214879055
UPC #
760557821250
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.7 in
Length
2.4 in
Height
0.3 in

Details

Item
Flash Drive
Storage Capacity
32 GB
Maximum Read Speed
15-MB/s
Maximum Write Speed
11-MB/s
Compatible With
Supported Operating Systems: Microsoft Windows MEMicrosoft Windows 7Microsoft Windows 2000Microsoft Windows XPMicrosoft Windows VistaApple Mac OS 9.0 or laterLinux Kernel 2.4.2 or later
Host Interface
USB 2.0
Features
Password Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.