
Sporting A Classic Color Scheme In A Thin Yet Robust Design, The
Mfr # TS64GJF350
Zoro # G0507907
product price: $32.66
/eaKey Features
Storage Capacity
64 GB
Color
Black
Maximum Read Speed
15 MB/s
Maximum Write Speed
11 MB/s
Features
Password Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS64GJF350
Zoro #
G0507907
UPC #
760557821243
Country of Origin
Unknown
Dimensions
Length
2.4 in
Width
0.7 in
Height
0.3 in
Details
Item
Flash Drive
Storage Capacity
64 GB
Color
Black
Maximum Read Speed
15 MB/s
Maximum Write Speed
11 MB/s
Features
Password Protection
Compatibility
Supported Operating Systems:Microsoft Windows MEMicrosoft Windows 7Microsoft Windows 2000Microsoft Windows XPMicrosoft Windows VistaApple Mac OS 9.0 or laterLinux Kernel 2.4.2 or later
Host Interface
USB 2.0
Mount Type
External
Compatible With
Supported Operating Systems: Microsoft Windows ME, Microsoft Windows 7, Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Apple Mac OS 9.0 or later, Linux Kernel 2.4.2 or later
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.