Zoro Homepage

Transcend 16Gb Micro Sdhc4 (No Box & Adapter)

  • Mfr # TS16GUSDC4

  • Zoro # G0332660


product price: $48.55
/ea

Key Features

Storage Capacity
16 GB
Number of Memory Cards
1
Speed Class Rating
Class 4
Compatibility
Transcend microSD/microSDHC + USB Card Reader ComboTranscend microSD Card Reader S2Transcend Multi-Card Readers:M5M3
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS16GUSDC4
Zoro #
G0332660
UPC #
760557819288
Country of Origin
Unknown

Dimensions

Width
0.4 in

Details

Item
microSDHC
Storage Capacity
16 GB
Number of Memory Cards
1
Speed Class Rating
Class 4
Compatibility
Transcend microSD/microSDHC + USB Card Reader ComboTranscend microSD Card Reader S2Transcend Multi-Card Readers:M5M3
Compatible With
Transcend microSD/microSDHC + USB Card Reader Combo, Transcend microSD Card Reader S2Transcend Multi-Card Readers: M5, M3

Description

Transcend TS16GUSDC4 16 GB Class 4 microSDHC - Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.