Zoro Homepage

Transcend 1GB DDR3 SDRAM Memory Module - 1GB - 1333MHz Non-ECC - DDR3 SDRAM - 204-pin SoDIMM

  • Mfr # TS128MSK64V3U

  • Zoro # G914879003


product price: $69.39
/ea

Key Features

Device Supported
Notebook
Memory Size
1 GB
Error Checking
Non-ECC
Width
1.2 in
Thickness
39 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS128MSK64V3U
Zoro #
G914879003
UPC #
760557812944
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
1 GB
Width
1.2 in
Thickness
39 mil
Length
2.7 in

Details

Device Supported
Notebook
Error Checking
Non-ECC
Item
RAM Module
Memory Speed
1333 MHz
Number of Pins
204
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR3 SDRAM
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.