Zoro Homepage
This item is Discontinued.
Transcend Information Transcend 1Tb Usb 3.0 2.5In Portable Hdd, Black (Storejet 25A3, Usb TS1TSJ25A3K

Transcend 1Tb Usb 3.0 2.5In Portable Hdd, Black (Storejet 25A3, Usb (Discontinued)

  • Mfr # TS1TSJ25A3K
  • Zoro # G0405582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1TSJ25A3K
Zoro #
G0405582
UPC #
760557820949
Country of Origin
Unknown

Details

Item
Hard Drive
Color
Black
Interface
SATA
Recording Capacity
1 TB
Features
256-bit AES Encryption, Anti-shock, Automatic Backup, Shock Resistance
System Requirements
Operating Systems: Windows 7, Windows Vista, Windows XP, Mac OS 10.5.0 or later, Linux Kernel 2.6.31 or later.
Rugged
Yes
SATA Pin
7-pin
Drive Type
External
Platform Supported
Mac, PC
BUS Powered
Yes
Host Interface
USB 3.0
External Drive Type
Portable
Max. External Data Transfer Rate
5120 MB/s (40 Gbit/s)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.