TRANSCEND 2GB DDR3 1333 PC3 10666 DIMM 240PIN MAND WITH 256MX8 MAJOR BRAND SH (Discontinued)
- Mfr # TS256MLK64V3N
- Zoro # G414878971
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS256MLK64V3N
Zoro #
G414878971
UPC #
760557818809
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
47.2 mil
Length
5.3 in
Memory Size
2 GB
Width
1.2 in
Details
Item
RAM Module
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Number of Pins
240
Device Supported
Desktop PC
Memory Standard
DDR3-1333/PC3-10666
Memory Speed
1333 MHz
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.