TRANSCEND 2GB DDR3 1333 PC3 10666 SO-DIMM 204PIN 256MX8 MAJOR BRAND CHIPS

  • Mfr # TS256MSK64V3N

  • Zoro # G814878960


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Memory Standard
DDR3-1333/PC3-10666
Thickness
39.4 mil
Memory Speed
1333 MHz
Number of Modules
(1) 2GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS256MSK64V3N
Zoro #
G814878960
UPC #
760557818786
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
39.4 mil
Memory Size
2 GB
Length
2.7 in
Width
1.2 in

Details

Device Supported
Notebook
Memory Standard
DDR3-1333/PC3-10666
Memory Speed
1333 MHz
Number of Modules
(1) 2GB
Item
RAM Module
Number of Pins
204
Memory Technology
DDR3 SDRAM
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.