Transcend 2GB DDR3L 1600 SO-DIMM 1Rx8 - 2 GB DDR3 SDRAM - 1600 MHz - 1.35 V - 204-pin - SoDIMM

  • Mfr # TS256MSK64W6N

  • Zoro # G214877174


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
204
Memory Speed
1600 MHz
Memory Voltage
1.35 V
Memory Size
2 GB
Memory Technology
DDR3 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TS256MSK64W6N
Zoro #
G214877174
UPC #
760557825272
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
2 GB

Details

Number of Pins
204
Memory Speed
1600 MHz
Item
RAM Module
Memory Voltage
1.35 V
Memory Technology
DDR3 SDRAM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.