Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transcend 2Gb Secure Digital Card Retail

  • Mfr # TS2GSDC

  • Zoro # G0267439


product price: $42.89
/ea

Key Features

Includes
2GB Secure Digital Card, Warranty Card, Carrying Case, Quick Installation Guide
Storage Capacity
2 GB
Environmentally Friendly
Yes
Number of Memory Cards
1
Features
ECC Support, Write Protection Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS2GSDC
Zoro #
G0267439
UPC #
760557801436
Country of Origin
Unknown

Details

Includes
2GB Secure Digital Card, Warranty Card, Carrying Case, Quick Installation Guide
Item
SD
Storage Capacity
2 GB
Environmentally Friendly
Yes
Number of Memory Cards
1
Features
ECC Support, Write Protection Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.