Zoro Homepage

Transcend 2Gb Usb Flash Module (Vertical)

  • Mfr # TS2GUFM-V

  • Zoro # G0281971


product price: $71.95
/ea

Key Features

Storage Capacity
2 GB
Height
0.3 in
Host Interface
USB 2.0
Length
1.3 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2GUFM-V
Zoro #
G0281971
UPC #
760557803515
Country of Origin
Unknown

Dimensions

Height
0.3 in
Length
1.3 in
Width
1 in

Details

Item
Flash Drive
Storage Capacity
2 GB
Host Interface
USB 2.0

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.