Zoro Homepage

Transcend 32Gb Cf Card (133X)

  • Mfr # TS32GCF133

  • Zoro # G0264989


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
32 GB
Includes
Carrying Case, Warranty Card, Quick Installation Guide.
Features
Environmentally Friendly
Number of Memory Cards
1
Memory Speed
133x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GCF133
Zoro #
G0264989
UPC #
760557811732
Country of Origin
Unknown

Details

Item
CompactFlash
Storage Capacity
32 GB
Includes
Carrying Case, Warranty Card, Quick Installation Guide.
Features
Environmentally Friendly
Number of Memory Cards
1
Memory Speed
133x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.