Zoro Homepage

Transcend 32Gb Micro Sdhc Class 10 (No Jewel Box & Adapter)

  • Mfr # TS32GUSDC10

  • Zoro # G0464979


product price: $53.79
/ea

Key Features

Storage Capacity
32 GB
Maximum Read Speed
20 MB/s
Maximum Write Speed
17 MB/s
Features
ECC Support, Write Protection Switch
Number of Memory Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GUSDC10
Zoro #
G0464979
UPC #
760557821939
Country of Origin
Unknown

Details

Item
microSDHC
Storage Capacity
32 GB
Maximum Read Speed
20 MB/s
Maximum Write Speed
17 MB/s
Features
ECC Support, Write Protection Switch
Number of Memory Cards
1
Compatibility
Cellular Phones:HTC HD2LG Electronics GC900Nokia C3Nokia N97Samsung C3300Samsung Galaxy S i9000Sony A350Digital Camcorders/Cameras:JVC GZ-HM200AUSJVC GZ-HM200BUSJVC GZ-HM200RUSJVC GZ-MS120AJVC GZ-MS120BUSJVC GZ-MS120RUSJVC GZ-MS130BUSJVC HD70Panasonic XACT CG-100Sanyo XACTI VPC-CS1
Speed Class Rating
Class 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.