Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transcend 32Gb Usb 3.0 Flash Drive (Jetflash 700) Black

  • Mfr # TS32GJF700

  • Zoro # G0378431


product price: $31.53
/ea

Key Features

Storage Capacity
32 GB
Maximum Write Speed
20-MB/s
Color
Black
Width
0.8 in
Software Included
Elite Software Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GJF700
Zoro #
G0378431
UPC #
760557819448
Country of Origin
Unknown

Dimensions

Width
0.8 in
Length
2.7 in
Height
0.4 in

Details

Storage Capacity
32 GB
Maximum Write Speed
20-MB/s
Item
Flash Drive
Color
Black
Software Included
Elite Software Pack
Host Interface
USB 3.0
Maximum Read Speed
70-MB/s
Mount Type
External
Standards
CE, FCC, BSMI

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.