Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRANSCEND 64GB SDXC UHS-I U3

  • Mfr # TS64GSDU3

  • Zoro # G814877161


product price: $330.69
/ea
Free Shipping & Returns

Key Features

Storage Capacity
64 GB
Maximum Read Speed
95-MB/s
Maximum Write Speed
60-MB/s
Compatible With
Digital Cameras, Camcorder
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS64GSDU3
Zoro #
G814877161
UPC #
760557827917
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Thickness
82.7 mil
Length
1.3 in

Details

Item
SDXC
Storage Capacity
64 GB
Maximum Read Speed
95-MB/s
Maximum Write Speed
60-MB/s
Compatible With
Digital Cameras, Camcorder
Speed Class Rating
Class 10/UHS-I
Number of Memory Cards
1
Features
ECC Support, Write Protection Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.