TRANSCEND 8GB DDR3 1333 ECC UNBUFFERED DIMM, 240PIN, 2 RANK X8, MADE OF 512MX8 M

  • Mfr # TS1GLK72V3H

  • Zoro # G614879075


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR3-1333/PC3-10600
Device Supported
Server
Memory Size
8 GB
Error Checking
ECC
Memory Speed
1333 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1GLK72V3H
Zoro #
G614879075
UPC #
760557821588
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Memory Standard
DDR3-1333/PC3-10600
Device Supported
Server
Item
RAM Module
Error Checking
ECC
Memory Speed
1333 MHz
Memory Technology
DDR3 SDRAM
Number of Modules
(1) 8GB
Signal Processing
Unbuffered
Number of Pins
240
CAS Latency
CL9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.