TRANSCEND 8GB DDR3 1333 PC3 10666 SO-DIMM 204PIN CL9 2RX8 MADE WITH 512MX8 MA

  • Mfr # TS1GSK64V3H

  • Zoro # G314879108


product price:  $515.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Device Supported
Notebook
Number of Pins
204
CAS Latency
CL9
Memory Technology
DDR3 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1GSK64V3H
Zoro #
G314879108
UPC #
760557821571
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Signal Processing
Unbuffered
Device Supported
Notebook
Number of Pins
204
CAS Latency
CL9
Memory Technology
DDR3 SDRAM
Memory Speed
1333 MHz
Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
Memory Standard
DDR3-1333/PC3-10666
Error Checking
Non-ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.