TRANSCEND 8GB DDR3 1600 PC3 12800 ECC DIMM 240PIN CL11 2RANKX8 MADE WITH 512M
Mfr # TS1GLK72V6H
Zoro # G214879185
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
240
Memory Technology
DDR3 SDRAM
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS1GLK72V6H
Zoro #
G214879185
UPC #
760557822318
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
8 GB
Details
Item
RAM Module
Memory Speed
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
240
Memory Technology
DDR3 SDRAM
Signal Processing
Unbuffered
Device Supported
Server
Error Checking
ECC
CAS Latency
CL11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.