Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transcend CF220I 4 GB CompactFlash - 2 Year Warranty

  • Mfr # TS4GCF220I

  • Zoro # G0705237


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Width
1.4 in
Storage Capacity
4 GB
Green Environmental Attribute
Environmentally Friendly
Length
1.7 in
Thickness
129.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4GCF220I
Zoro #
G0705237
UPC #
760557831945
Country of Origin
Unknown

Dimensions

Width
1.4 in
Length
1.7 in
Thickness
129.9 mil

Details

Storage Capacity
4 GB
Green Environmental Attribute
Environmentally Friendly
Item
CompactFlash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.