Zoro Homepage

Ts64Gjf810 = S5

  • Mfr # TS64GJF810

  • Zoro # G0464638


product price: $35.09
/ea

Key Features

Storage Capacity
64 GB
Color
Green, Black
Length
2.5"
Width
0.8"
Height
0.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS64GJF810
Zoro #
G0464638
UPC #
760557825340
Country of Origin
Unknown

Dimensions

Length
2.5"
Width
0.8"
Height
0.4"

Details

Item
Flash Drive
Storage Capacity
64 GB
Color
Green, Black
Features
Moisture Proof, Shock Proof, Dust Proof, Splash Proof
Host Interface
USB 3.0
Form Factor
External
Compatible With
Supported Operating Systems: Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Apple Mac OS X 10.2.8, or later, Linux Kernel 2.6.30, or later

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.