Zoro Homepage

Usb 3.0 4-Port Hub, Black

  • Mfr # TS-HUB2K

  • Zoro # G0625516


product price: $25.15
/ea

Key Features

Color
Black
Number of USB 3.0 Ports
4
Platform Supported
Linux, Mac, PC
Host Interface
USB
Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-HUB2K
Zoro #
G0625516
UPC #
760557831709
Country of Origin
Unknown

Details

Color
Black
Number of USB 3.0 Ports
4
Platform Supported
Linux, Mac, PC
Host Interface
USB
Item
USB Hub
Number of USB Ports
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.